Welcome to Würth Cambodia For trade customers only

Standard wheeled workbench

WWB-STANDARD-TRAY

Art.-no. 5583536100

EAN 4065746603089

Individual price display after login
Standard wheeled workbench

Art.-no. 5583536100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height

1290 x 700 x 835 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

Design of the rolls

2 swivel castors with brake (D: 200 mm), 2 fixed castors without brake (D: 200 mm)

Max. load capacity

300 kg

Colour of housing

Light grey RAL 7035

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information